Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KRP-C Series Information
| Manufacturer Part Number | KRP-C-801SP |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | KRP-C |
| Family Series | Eaton's Bussmann series Fuses, KRP-C Series |
| Description | Eaton Bussmann series KRP-C fuse, Current-limiting time-delay fuse, 801 A, L, Non-indicating, Bolted blade end x bolted blade end, 4 sec at 500, 100 kA at 300 kAIC Vdc, 300 kAIC at 600 V, 600 V, 300 Vdc |
| Fuse Type | UL Class L |
| Current Rating | 801 A |
| AC Voltage | 600 VAC |
| DC Voltage | 300 VDC |
| Class | L |
| Characteristic | Time Delay |
| Interrupt Rating | 300 kA @ 600 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Center Bolted |
| Approvals | CE, CSA, UL |
| Net Weight | 3.977 lbs |
| Gross Weight | 3.977 lbs |