KRP-CL Series Information
| Manufacturer Part Number | KRP-CL-300 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | KRP-CL |
| Family Series | Eaton's Bussmann series Fuses, KRP-CL Series |
| Description | Eaton Bussmann series KRP-CL fuse, Time-delay current-limiting fuse, Large distribution switchboards, Large machinery disconnects, Power panelboards, 300 A, Class L, Non-indicating, 200 kAIC at 600 Vac, Standard, 600 V |
| Fuse Type | UL Class L |
| Current Rating | 300 A |
| AC Voltage | 600 VAC |
| Class | L |
| Characteristic | Time Delay |
| Interrupt Rating | 200 kA @ 600 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Center Bolted |
| Net Weight | 3.26 lbs |
| Gross Weight | 3.26 lbs |