KRS-304

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KRS-304

Killark Plugs & Receptacles

KRS-304

Killark Plugs & Receptacles
CLI DV1 RECEPT 30A 3W4P
MFG Item Number
KRS-304
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
KRS-304
CLI DV1 RECEPT 30A 3W4P

Series Information

Specifications

Specifications
Manufacturer Part Number KRS-304
Manufacturer Killark
Family Series Killark Plugs & Receptacles
Description CLI DV1 RECEPT 30A 3W4P
Connection Type Receptacle
Current Rating 30 A
Voltage 115 V, 230 V
Frequency 60 Hz
Number of Poles 3
Number of Wires 4
Material Metallic
Terminal Type Wire Leads
NEMA Rating NEMA 7
Approvals CSA, UL
Comments Receptacle Only
Net Weight 0 lbs
Gross Weight 0 lbs