Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
KS-19392-L31
Eaton's Bussmann series Fuses
MFG Item Number
KS-19392-L31
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
KS-19392-L31 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
TEL POWER FUSE + ADAPTER |
| Fuse Type |
Telecommunications Type |
| Net Weight |
0 lbs |
| Gross Weight |
0.0001 lbs |
KS-19392-L31
Eaton's Bussmann series Fuses