Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KS-PB22 Greenlee Knockouts, Punch Set, 22.5MM
MFG Item Number
KS-PB22

KS-PB22 Greenlee Knockouts, Punch Set, 22.5MM

MFG Item Number
KS-PB22
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, Series
Item #
KS-PB22
Punch Set, 22.5MM

Series Information

Specifications

Specifications
Manufacturer Part Number KS-PB22
Manufacturer Greenlee
Family Series Greenlee Knockouts
Description Punch Set, 22.5MM
Hole Size 0.89 "
Application Steel
Driver Type Hydraulic
Comments Pushbutton Knockout
Net Weight 3.895 lbs
Gross Weight 3.75 lbs