KS17

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KS17 Burndy Connectors, KS Series, Split Bolt,Servit,#8 Stranded to #6

MFG Item Number
KS17

KS17 Burndy Connectors, KS Series, Split Bolt,Servit,#8 Stranded to #6

MFG Item Number
KS17
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, KS Series
Item #
KS17
Split Bolt,Servit,#8 Stranded to #6

KS Series Information

Compact, high strength, high copper alloy SERVIT® split‑bolt has free‑running threads and easy to grip wrench flats. Highly resistant to season cracking and corrosion, the SERVIT® provides maximum pressure and assures a secure connection on all combinations of run and tap conductors. Type KS‑3 accommodates 3 maximum size conductors.

Specifications

Specifications
Manufacturer Part Number KS17
Manufacturer Burndy
Product Series KS
Family Series Burndy Connectors, KS Series
Description Split Bolt,Servit,#8 Stranded to #6 Solid,Direct Burial
Style Split Bolt
Composition Copper
Cond. Equal Main/Tap 8 str.-6 sol.
Cond. Max Main/Min Tap 14 str.
Approvals CSA, UL
Net Weight 0.048 lbs
Gross Weight 0.048 lbs
Alternatives
IK-6
IK-6
Ilsco Fittings, IK Series