KS23

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KS23

Burndy Connectors, KS Series

KS23

Burndy Connectors, KS Series
Split Bolt,Servit,#6-#2 Stranded,
MFG Item Number
KS23
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, KS Series
Item #
KS23
Split Bolt,Servit,#6-#2 Stranded,

KS Series Information

Compact, high strength, high copper alloy SERVIT® split‑bolt has free‑running threads and easy to grip wrench flats. Highly resistant to season cracking and corrosion, the SERVIT® provides maximum pressure and assures a secure connection on all combinations of run and tap conductors. Type KS‑3 accommodates 3 maximum size conductors.

Specifications

Specifications
Manufacturer Part Number KS23
Manufacturer Burndy
Product Series KS
Family Series Burndy Connectors, KS Series
Description Split Bolt,Servit,#6-#2 Stranded, Direct Burial
Style Split Bolt
Composition Copper
Cond. Equal Main/Tap 6-2 str.
Cond. Max Main/Min Tap 14 str.
Approvals CSA, UL
Net Weight 0.1045 lbs
Gross Weight 0.105 lbs