KS34

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KS34

Burndy Connectors, KS Series

KS34

Burndy Connectors, KS Series
Split Bolt,Servit,2/0 Stranded - 500
MFG Item Number
KS34
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, KS Series
Item #
KS34
Split Bolt,Servit,2/0 Stranded - 500

KS Series Information

Compact, high strength, high copper alloy SERVIT® split‑bolt has free‑running threads and easy to grip wrench flats. Highly resistant to season cracking and corrosion, the SERVIT® provides maximum pressure and assures a secure connection on all combinations of run and tap conductors. Type KS‑3 accommodates 3 maximum size conductors.

Specifications

Specifications
Manufacturer Part Number KS34
Manufacturer Burndy
Product Series KS
Family Series Burndy Connectors, KS Series
Description Split Bolt,Servit,2/0 Stranded - 500 MCM,Direct Burial
Style Split Bolt
Composition Copper
Cond. Equal Main/Tap 2/0 str.-500 kcmil
Cond. Max Main/Min Tap 2/0 str.
Approvals CSA, UL
Net Weight 0.8083 lbs
Gross Weight 0.808 lbs