KS39

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KS39 Burndy Connectors, KS Series, Split Bolt,Servit,4/0 Stranded - 750

MFG Item Number
KS39

KS39 Burndy Connectors, KS Series, Split Bolt,Servit,4/0 Stranded - 750

MFG Item Number
KS39
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, KS Series
Item #
KS39
Split Bolt,Servit,4/0 Stranded - 750

KS Series Information

Compact, high strength, high copper alloy SERVIT® split‑bolt has free‑running threads and easy to grip wrench flats. Highly resistant to season cracking and corrosion, the SERVIT® provides maximum pressure and assures a secure connection on all combinations of run and tap conductors. Type KS‑3 accommodates 3 maximum size conductors.

Specifications

Specifications
Manufacturer Part Number KS39
Manufacturer Burndy
Product Series KS
Family Series Burndy Connectors, KS Series
Description Split Bolt,Servit,4/0 Stranded - 750 MCM
Style Split Bolt
Composition Copper
Cond. Equal Main/Tap 4/0 str.-750 kcmil
Cond. Max Main/Min Tap 4/0 str.
Approvals CSA, UL
Net Weight 1.7383 lbs
Gross Weight 1.738 lbs