Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Limit Switches, KS Series
KSA4S
Lovato Limit Switches, KS Series
Top Push Rod Micro Switch With Knit
This item cannot be canceled or returned
Description
Limit Switches, KS Series
Top Push Rod Micro Switch With Knit
- Polymer Thermoplastic Housing
- Changeover Contact Switch
- IEC degree protection IP00, IP20
Specifications
Specifications
| Manufacturer Part Number |
KSA4S |
| Manufacturer |
Lovato |
| Product Series |
KS |
| Family Series |
Lovato Limit Switches, KS Series |
| Description |
Top Push Rod Micro Switch With Knit Term |
| Actuator Type |
Top Push Rod |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 250 VAC: 3 A |
| Connection Type |
Solder Terminals |
| Indicator |
No |
| Material |
Polymer Thermoplastic |
| Approvals |
UL |
| Net Weight |
0.1129 lbs |
| Gross Weight |
0.1129 lbs |
KSA4S
Lovato Limit Switches, KS Series