KSA500

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KSA500 Burndy Connectors, KSA Series, TRITAP SERVIT 500-2 COMP

MFG Item Number
KSA500

KSA500 Burndy Connectors, KSA Series, TRITAP SERVIT 500-2 COMP

MFG Item Number
KSA500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, KSA Series
Item #
KSA500
TRITAP SERVIT 500-2 COMP

KSA Series Information

  • No scratch brushing required
  • No oxide inhibitor required
  • Orients the conductor
  • Provides maximum pressure and assures a secure connection of run and tap conductors
  • Facilitates piercing the aluminum conductor surface oxides
  • UL 486B listed, 90°C rated
  • Provides a low contact resistance
  • Provides equal coefficient of expansion
  • Inhibits the reformation of oxides by producing a gas‑tight seal
  • Provides improved retention of minimum to maximum conductor combinations

Specifications

Specifications
Manufacturer Part Number KSA500
Manufacturer Burndy
Product Series KSA
Family Series Burndy Connectors, KSA Series
Description TRITAP SERVIT 500-2 COMP
Style Split Bolt
Composition Aluminum
Cond. Max Main/Min Tap 500 kcmil-2 str.
Cond. AWG Main 400-500 kcmil
Cond. AWG Tap 2 AWG-500 kcmil
Approvals CSA, UL
Net Weight 0.64 lbs
Gross Weight 0.64 lbs
Alternatives
AK-500
AK-500
Ilsco Fittings, AK Series