KSB-113G
ABB Visual Signaling Devices, KSB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KSB-113G

ABB Visual Signaling Devices, KSB Series

KSB-113G

ABB Visual Signaling Devices, KSB Series
LIGHT ELEMENT, GRN FLASHING, 115V
MFG Item Number
KSB-113G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, KSB Series
Item #
KSB-113G
LIGHT ELEMENT, GRN FLASHING, 115V

KSB Series Information

Specifications

Specifications
Manufacturer Part Number KSB-113G
Manufacturer ABB
Product Series KSB
Family Series ABB Visual Signaling Devices, KSB Series
Description LIGHT ELEMENT, GRN FLASHING, 115V
Operation Flashing
Voltage 115 VAC
Nominal Voltage 120 VAC
Color Green
Lamp Type Xenon
Mounting Panel
Hazardous Location No
Explosion Proof No
Net Weight 0.3088 lbs
Gross Weight 0.31 lbs