KSB-113R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KSB-113R

ABB Visual Signaling Devices

KSB-113R

ABB Visual Signaling Devices
BEACON, 115VAC, FLASHING, TD, RED
MFG Item Number
KSB-113R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
KSB-113R
BEACON, 115VAC, FLASHING, TD, RED

Series Information

Specifications

Specifications
Manufacturer Part Number KSB-113R
Manufacturer ABB
Family Series ABB Visual Signaling Devices
Description KSB-113R Light Element Xenon tube Red Flashing light
Operation Flashing
Voltage 115 VAC
Nominal Voltage 120 VAC
Color Red
Lamp Type Xenon
Mounting Panel
Hazardous Location No
Explosion Proof No
Net Weight 0.3088 lbs
Gross Weight 0.31 lbs