KSB-123C
ABB Visual Signaling Devices, KSB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KSB-123C

ABB Visual Signaling Devices, KSB Series

KSB-123C

ABB Visual Signaling Devices, KSB Series
LIGHT ELEMENT, CLEAR FLASHING, 230V
MFG Item Number
KSB-123C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, KSB Series
Item #
KSB-123C
LIGHT ELEMENT, CLEAR FLASHING, 230V

KSB Series Information

Specifications

Specifications
Manufacturer Part Number KSB-123C
Manufacturer ABB
Product Series KSB
Family Series ABB Visual Signaling Devices, KSB Series
Description LIGHT ELEMENT, CLEAR FLASHING, 230V
Operation Flashing
Voltage 230 VAC
Nominal Voltage 240 VAC
Color Clear
Lamp Type Xenon
Mounting Panel
Hazardous Location No
Explosion Proof No
Net Weight 0.3088 lbs
Gross Weight 0.3088 lbs