KSB-203L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KSB-203L

ABB Visual Signaling Devices

KSB-203L

ABB Visual Signaling Devices
LIGHT ELEMENT, BLUE FLASHING, 24V
MFG Item Number
KSB-203L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
KSB-203L
LIGHT ELEMENT, BLUE FLASHING, 24V

Series Information

Specifications

Specifications
Manufacturer Part Number KSB-203L
Manufacturer ABB
Family Series ABB Visual Signaling Devices
Description LIGHT ELEMENT, BLUE FLASHING, 24V
Operation Flashing
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Blue
Lamp Type Xenon
Mounting Panel
Hazardous Location No
Explosion Proof No
Net Weight 0.3088 lbs
Gross Weight 0.305 lbs