KSB-305G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KSB-305G ABB Visual Signaling Devices, LIGHT ELEMENT, GRN LED MAINT, 24V
MFG Item Number
KSB-305G

KSB-305G ABB Visual Signaling Devices, LIGHT ELEMENT, GRN LED MAINT, 24V

MFG Item Number
KSB-305G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
KSB-305G
LIGHT ELEMENT, GRN LED MAINT, 24V

Series Information

Specifications

Specifications
Manufacturer Part Number KSB-305G
Manufacturer ABB
Family Series ABB Visual Signaling Devices
Description LIGHT ELEMENT, GRN LED MAINT, 24V
Operation Continuous
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Color Green
Lamp Type LED
Mounting Panel
Hazardous Location No
Explosion Proof No
Net Weight 0.3088 lbs
Gross Weight 0.27 lbs