Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Limit Switches, KS Series
KSC1V
Lovato Limit Switches, KS Series
Roller Center 26,6mm Long Lever
This item cannot be canceled or returned
Description
Limit Switches, KS Series
Roller Center 26,6mm Long Lever
- Polymer Thermoplastic Housing
- Changeover Contact Switch
- IEC degree protection IP00, IP20
Specifications
Specifications
| Manufacturer Part Number |
KSC1V |
| Manufacturer |
Lovato |
| Product Series |
KS |
| Family Series |
Lovato Limit Switches, KS Series |
| Description |
Roller Center 26,6mm Long Lever Screw Te |
| Actuator Type |
Roller Centre Push Lever |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 250 VAC: 3 A |
| Connection Type |
Screw Terminals |
| Indicator |
No |
| Material |
Polymer Thermoplastic |
| Approvals |
UL |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.065 lbs |
KSC1V
Lovato Limit Switches, KS Series