Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Limit Switches, KS Series
KSC2F
Lovato Limit Switches, KS Series
Roller Push Lever 48,5mmlong Lever
This item cannot be canceled or returned
Description
Limit Switches, KS Series
Roller Push Lever 48,5mmlong Lever
- Polymer Thermoplastic Housing
- Changeover Contact Switch
- IEC degree protection IP00, IP20
Specifications
Specifications
| Manufacturer Part Number |
KSC2F |
| Manufacturer |
Lovato |
| Product Series |
KS |
| Family Series |
Lovato Limit Switches, KS Series |
| Description |
Roller Push Lever 48,5mmlong Lever 1-N/O/1 |
| Actuator Type |
Roller Centre Push Lever |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 250 VAC: 3 A |
| Connection Type |
Quick Connect Terminals |
| Indicator |
No |
| Material |
Polymer Thermoplastic |
| Approvals |
UL |
| Net Weight |
0.0847 lbs |
| Gross Weight |
0.0847 lbs |
KSC2F
Lovato Limit Switches, KS Series