Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Limit Switches, KS Series
KSC9F
Lovato Limit Switches, KS Series
One Way Roller Lever 1-N/O+1-N/C
This item cannot be canceled or returned
Description
Limit Switches, KS Series
One Way Roller Lever 1-N/O+1-N/C
- Polymer Thermoplastic Housing
- Changeover Contact Switch
- IEC degree protection IP00, IP20
Specifications
Specifications
| Manufacturer Part Number |
KSC9F |
| Manufacturer |
Lovato |
| Product Series |
KS |
| Family Series |
Lovato Limit Switches, KS Series |
| Description |
One Way Roller Lever 1-N/O+1-N/C Faston Term |
| Actuator Type |
Roller Centre Push Lever |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 250 VAC: 3 A |
| Connection Type |
Quick Connect Terminals |
| Indicator |
No |
| Material |
Polymer Thermoplastic |
| Approvals |
UL |
| Net Weight |
0.0858 lbs |
| Gross Weight |
0.0858 lbs |
KSC9F
Lovato Limit Switches, KS Series