Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KSD2 Series Information
| Manufacturer Part Number | KSD2413M |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | KSD2 |
| Family Series | Littelfuse Relays, KSD2 Series |
| Description | Interval Timer, 120VAC, 3 Minute, Fixed |
| Operation | Interval |
| Contacts | 1NO |
| Mounting | Surface |
| Time Range Adjustment | Fixed |
| Timing Range | 3 Min |
| Max Time | 3 Min |
| Time Tolerance | 5 % |
| Coil Voltage | 120 VAC |
| Nominal Coil Voltage | 120 VAC |
| Contact Rating | 1 A |
| Termination | 0.250 in Flat Blade |
| Approvals | CE, CSA, UL |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.15 lbs |