Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KSL2S Lovato Limit Switches, KS Series, Metal 54mm Long Flat Lever Solder
KSL2S Lovato Limit Switches, KS Series, Metal 54mm Long Flat Lever Solder
This item cannot be canceled or returned
Description
Limit Switches, KS Series
Metal 54mm Long Flat Lever Solder
- Polymer Thermoplastic Housing
- Changeover Contact Switch
- IEC degree protection IP00, IP20
Specifications
Specifications
| Manufacturer Part Number |
KSL2S |
| Manufacturer |
Lovato |
| Product Series |
KS |
| Family Series |
Lovato Limit Switches, KS Series |
| Description |
Metal 54mm Long Flat Lever Solder 1-N/O+1N |
| Actuator Type |
Metal Lever |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 250 VAC: 3 A |
| Connection Type |
Solder Terminals |
| Indicator |
No |
| Material |
Polymer Thermoplastic |
| Approvals |
UL |
| Net Weight |
0.0772 lbs |
| Gross Weight |
0.0772 lbs |
KSL2S
Lovato Limit Switches, KS Series