KSPUA8C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KSPUA8C

Littelfuse Relays, KSPU Series

KSPUA8C

Littelfuse Relays, KSPU Series
TIMER
MFG Item Number
KSPUA8C
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, KSPU Series
Item #
KSPUA8C
TIMER

KSPU Series Information

  • Choose 1 of 14 Standard Dual Functions
  • Special Time Ranges & Functions Available
  • Factory Programmed
  • Microcontroller Circuitry, ±0.1% Repeat Accuracy
  • 1A Steady, Solid‑State Output, 10A Inrush
The KSPU Series is a factory programmed module available in any 1 of 14 standard functions. The KSPU offers a single adjustable timer or counter function. Switch adjustment allows accurate selection of the time delay or number of counts the first time and every time. The 1A steady, 10A inrush rated solid‑state output provides 100 million operations, typical. Its microcontroller timing circuit provides excellent repeat accuracy and stability. Encapsulation protects against shock, vibration, and humidity. The KSPU Series is a cost effective approach for OEM applications that require small size, solid state reliability, and accurate switch adjustment.

  • Accurate Switch Adjustment
  • 12 to 240V in 3 Options
  • Delays from 0.1s‑1023h
  • Counts 1 to 1023

Specifications

Specifications
Manufacturer Part Number KSPUA8C
Manufacturer Littelfuse
Product Series KSPU
Family Series Littelfuse Relays, KSPU Series
Description TIMER
Operation Counter With Pulsed Output
Mounting Surface
Time Range Adjustment Onboard
Adjustment Operator DIP Switch
Coil Voltage 24-240 VAC
Nominal Coil Voltage 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC
Contact Rating 1 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.12 lbs
Gross Weight 0.135 lbs