KSS520
Gardner Bender Knockouts, Slug-Out Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KSS520

Gardner Bender Knockouts, Slug-Out Series

KSS520

Gardner Bender Knockouts, Slug-Out Series
Hyd. Knockout Set, Stainless Steel,
MFG Item Number
KSS520
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, Slug-Out Series
Item #
KSS520
Hyd. Knockout Set, Stainless Steel,

Slug-Out Series Information

  • Handles Mild Steel and Stainless Steel
  • Handles 10‑gauge and 20‑gauge
  • Smooth Operating Ratchet
  • Mechanical Slug‑out
  • Four Point Design

Specifications

Specifications
Manufacturer Part Number KSS520
Manufacturer Gardner Bender
Product Series Slug-Out
Family Series Gardner Bender Knockouts, Slug-Out Series
Description Hyd. Knockout Set, Stainless Steel, 1/2-2in.
Conduit & Pipe Size 0.5 ", 0.75 ", 1 ", 1.25 ", 1.5 ", 2 "
Hole Size 0.88 ", 1.094 ", 1.34 ", 1.69 ", 1.94 ", 2.38 "
Capacity 10 AWG
Application Stainless Steel
Comments Set, Super Stainless Steel Knockouts
Net Weight 10.6781 lbs
Gross Weight 10.6781 lbs