Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KSU20 Burndy Connectors, KSU Series, SERVIT UNIV 4R-4T CU TN
KSU20 Burndy Connectors, KSU Series, SERVIT UNIV 4R-4T CU TN
This item cannot be canceled or returned
Description
Tin‑plated, high strength copper alloy SERVIT® with spacer. Spacer separates dissimilar conductors and provides long contact length that prevents high pressure point contacts between run and tap conductors.
Specifications
Specifications
Manufacturer Part Number
KSU20
Manufacturer
Burndy
Product Series
KSU
Family Series
Burndy Connectors, KSU Series
Description
SERVIT UNIV 4R-4T CU TN
Style
Split Bolt
Composition
Copper
Cond. AWG Main
10-4 AWG
Cond. AWG Tap
10-4 AWG
Approvals
CSA, UL
Net Weight
0.0764 lbs
Gross Weight
0.076 lbs
KSU20
Burndy Connectors, KSU Series