KSU23

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KSU23 Burndy Connectors, KS Series, SERVIT

MFG Item Number
KSU23

KSU23 Burndy Connectors, KS Series, SERVIT

MFG Item Number
KSU23
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, KS Series
Item #
KSU23
SERVIT

KS Series Information

Compact, high strength, high copper alloy SERVIT® split‑bolt has free‑running threads and easy to grip wrench flats. Highly resistant to season cracking and corrosion, the SERVIT® provides maximum pressure and assures a secure connection on all combinations of run and tap conductors. Type KS‑3 accommodates 3 maximum size conductors.

Specifications

Specifications
Manufacturer Part Number KSU23
Manufacturer Burndy
Product Series KS
Family Series Burndy Connectors, KS Series
Description SERVIT
Style Split Bolt
Composition Copper
Cond. Equal Main/Tap 8-2 sol.
Cond. Max Main/Min Tap 8 sol.-2 sol.
Approvals UL
Net Weight 0.1214 lbs
Gross Weight 0.121 lbs
Alternatives
SK-2
SK-2
Ilsco Fittings, SK Series