KSU29

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KSU29 Burndy Connectors, KS Series, SERVIT UNIV 1-250

MFG Item Number
KSU29

KSU29 Burndy Connectors, KS Series, SERVIT UNIV 1-250

MFG Item Number
KSU29
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, KS Series
Item #
KSU29
SERVIT UNIV 1-250

KS Series Information

Compact, high strength, high copper alloy SERVIT® split‑bolt has free‑running threads and easy to grip wrench flats. Highly resistant to season cracking and corrosion, the SERVIT® provides maximum pressure and assures a secure connection on all combinations of run and tap conductors. Type KS‑3 accommodates 3 maximum size conductors.

Specifications

Specifications
Manufacturer Part Number KSU29
Manufacturer Burndy
Product Series KS
Family Series Burndy Connectors, KS Series
Description SERVIT UNIV 1-250
Style Split Bolt
Composition Copper
Cond. Equal Main/Tap 1 str.-250 kmcil
Cond. Max Main/Min Tap 8 str.-250
Approvals UL
Net Weight 0.5672 lbs
Gross Weight 0.567 lbs
Alternatives
SK-350
SK-350
Ilsco Fittings, SK Series