Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Process Controllers, KT-502H Series
KT-502H-0
Autonics Process Controllers, KT-502H Series
Temperature Transmitter, Hart
MFG Item Number
KT-502H-0
This item cannot be canceled or returned
Description
Process Controllers, KT-502H Series
Temperature Transmitter, Hart
KT-502H Series Information
Process Controller Temperature Transmitter HART Protocol Explosion‑Proof Specification Various Inputs Backlit temperature controllers for easy reading in industrial and commercial settings. Follow HART Protocol and are explosion‑proof. Has almost complete display rotation.
Specifications
Specifications
Manufacturer Part Number
KT-502H-0
Manufacturer
Autonics
Product Series
KT-502H
Family Series
Autonics Process Controllers, KT-502H Series
Description
Temperature Transmitter, Hart Protocol, Multi Input, 4-20mA DC Output, 7.5 to 45VDC Power,
Power Supply
10.5-45 VDC
Nominal Voltage
12 VDC, 24 VDC
Input Type
Millivolts AC, Millivolts DC, Ohms, RTD, Thermocouple
Output Type
Analog Current
Number of Outputs
1
Display Type
LCD
Thermocouple Class
B, E, J, K, N, R, S, T
Comments
HART-protocol
Net Weight
2.6456 lbs
Gross Weight
3.0863 lbs
KT-502H-0
Autonics Process Controllers, KT-502H Series