Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
KT1HTC-3 |
| Description |
Terminal Shroud, 3-P |
| Accessory Type |
Cover |
| Net Weight |
0.17 lbs |
| Gross Weight |
0.495 lbs |
KT1HTC-3
ABB Circuit Breakers