KT2X500
Kooltronic Fans, Kooltray Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KT2X500

Kooltronic Fans, Kooltray Series

KT2X500

Kooltronic Fans, Kooltray Series
KOOLTRAY II DOUBLE ROW FANTRAYS (6)
MFG Item Number
KT2X500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Kooltray Series
Item #
KT2X500
KOOLTRAY II DOUBLE ROW FANTRAYS (6)

Kooltray Series Information

  • UL/CSA/VDE/TUV ball bearing motors rated for ‑20C to 70C
  • Standard on/off switch and fuse are accessible from faceplate
  • Standard 6‑foot power supply cord for DC versions, AC models include a molded plug
  • Standard 19‑inch width in single U height
  • Standard baked powder finish
  • Up to 105 CFM per fan
  • Temperature sensing control varies the speed of all the fans (X6 & X7 option only)
  • Optional LED failure indication (X5 & X6 option only)
  • Low sound level
  • Powered by 12, 24, or 48 VDC (brushless) or 115 or 230 VAC (50 and 60 Hz)
  • Rugged heavy duty steel construction
  • Integral OSHA/UL finger guards

The Kooltronic Kooltray II, with its 1.75" height, is designed to fit under card racks or near heat‑producing sources. Standard units are available in 1, 2, or 3 row models. Optional features include thermal fan speed control, fan failure indication and alarm output, DC power supply and filtered fan tray. In the X5 option, individual fan operation is constantly monitored by an integral solid state alarm system, which sends an alarm signal for power loss or low fan speed to the corresponding LED for that fan. For the X6 option, a temperature sensing control modulates the speed of the fans as temperature varies. The alarm signals are for power loss or high temperature and includes the X5 option. Also available is the X7 option, which modulates the speed of the fan as temperature varies. Filtered Kooltrays are available for environments that require filtration of the ambient or cabinet air.


Specifications

Specifications
Manufacturer Part Number KT2X500
Manufacturer Kooltronic
Product Series Kooltray
Family Series Kooltronic Fans, Kooltray Series
Description KOOLTRAY II DOUBLE ROW FANTRAYS (6) 115VAC
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 630 CFM
Thermostat No
Power Consumption 80 W
Fan Speed 3,050 RPM
Connection Type Integral Cord and Plug
Number of Fans 6
Bearing Type Ball
Operating Temperature '-4-158 °F
Approvals cUL, UL
Net Weight 13.765 lbs
Gross Weight 13.765 lbs