Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
K Series Information
| Manufacturer Part Number | KT3315TA |
|---|---|
| Manufacturer | Eaton |
| Product Series | K |
| Family Series | Eaton Circuit Breakers, K Series |
| Description | CIRCUIT BREAKER |
| Poles | 3 |
| Current Rating | 315 A |
| Neutral Pole | No |
| GFCI | No |
| Neutral Protection | No |
| 100% Rated | No |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | Optional |
| UL Standard | 489 |
| Approvals | CSA, UL |
| Gross Weight | 1.9 lbs |
| Net Weight | 1.9 lbs |