Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KT5EF-3 ABB Circuit Breakers, Lug Kit, T5 400A, 3/Set
MFG Item Number
KT5EF-3

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

KT5EF-3 ABB Circuit Breakers, Lug Kit, T5 400A, 3/Set

MFG Item Number
KT5EF-3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
KT5EF-3
Lug Kit, T5 400A, 3/Set

Series Information

Specifications

Specifications
Family Series ABB Circuit Breakers
Manufacturer ABB
Manufacturer Part Number KT5EF-3
Description Lug Kit, T5 400A, 3/Set
Accessory Type Lug Kit
Current Rating 400 A
Net Weight 1.095 lbs
Gross Weight 1.11 lbs