Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KT5M7
ABB MTR OPR T4-T5 48-60VDC
This item cannot be canceled or returned
Description
ABB MTR OPR T4-T5 48-60VDC
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
KT5M7 |
| Description |
ABB, KT5M7 ELECTRICAL OPERATOR (STORED ENERGY MOTOR OPERATOR), 48-60VDC |
| Accessory Type |
Electrical Operator |
| For Use With |
Circuit Breakers |
| Max Voltage |
48-60 VDC |
| Net Weight |
4.56 lbs |
| Gross Weight |
5.05 lbs |
KT5M7
ABB Circuit Breakers