Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KT5M8

ABB Circuit Breakers

KT5M8

ABB Circuit Breakers
Motor Operator, 24VDC, Stored Energy
MFG Item Number
KT5M8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
KT5M8
Motor Operator, 24VDC, Stored Energy

Series Information

Specifications

Specifications
Family Series ABB Circuit Breakers
Manufacturer ABB
Manufacturer Part Number KT5M8
Description Motor Operator, 24VDC, Stored Energy
Accessory Type Motor Operator
Max Voltage 24 VDC
Net Weight 5.15 lbs
Gross Weight 5.15 lbs