Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KT5RH ABB Industrial Accessories, Direct Mount Rotary Handle, for Use
KT5RH ABB Industrial Accessories, Direct Mount Rotary Handle, for Use
Description
Industrial Accessories, Series
Direct Mount Rotary Handle, for Use
Specifications
Specifications
| Manufacturer Part Number |
KT5RH |
| Manufacturer |
ABB |
| Family Series |
ABB Industrial Accessories |
| Description |
Direct Mount Rotary Handle, for Use with T5 Breaker - Fixed Mount or Plug-In Mounting Style (Not DrawOut) |
| Operator Type |
Direct Mount Handle |
| Net Weight |
0.69 lbs |
| Gross Weight |
0.94 lbs |
KT5RH
ABB Industrial Accessories