Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KT5S9 ABB Circuit Breakers, Shunt Trip, 12VDC, T4-T6,
KT5S9 ABB Circuit Breakers, Shunt Trip, 12VDC, T4-T6,
Description
Shunt Trip, 12VDC, T4-T6,
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
KT5S9 |
| Description |
Shunt Trip, 12VDC, T4-T6, Field-Installable |
| Accessory Type |
Shunt Trip |
| For Use With |
Series T4, T5, T6 |
| Max Voltage |
12 VDC |
| Net Weight |
0.3487 lbs |
| Gross Weight |
0.385 lbs |
KT5S9
ABB Circuit Breakers