Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KT5SA
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
KT5SA |
| Description |
Low Power Shunt Trip |
| Accessory Type |
Shunt Trip |
| Max Voltage |
24-30 VDC |
| Net Weight |
0.3487 lbs |
| Gross Weight |
0.38 lbs |
KT5SA
ABB Circuit Breakers