Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KT5U1
Undervoltage Release, 480-500VAC
This item cannot be canceled or returned
Description
Undervoltage Release, 480-500VAC
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
KT5U1 |
| Description |
Undervoltage Release, 480-500VAC FIELD INSTALLABLE FOR USE W/ T4-T5 CIRCUIT BREAKER |
| Accessory Type |
Undervoltage Release |
| For Use With |
Series T4, T5 |
| Max Voltage |
500 VAC |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
KT5U1
ABB Circuit Breakers