Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KT5U2 ABB Circuit Breakers, Undervoltage Release, 220-250VAC/DC,
KT5U2 ABB Circuit Breakers, Undervoltage Release, 220-250VAC/DC,
This item cannot be canceled or returned
Description
Undervoltage Release, 220-250VAC/DC,
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
KT5U2 |
| Description |
Undervoltage Release, 220-250VAC/DC, Field-Installable, for Use with T4-T6 Breaker, 1SDA054891R1 |
| Accessory Type |
Undervoltage Release |
| For Use With |
Series T4, T5, T6 |
| Max Voltage |
250 VAC, 250 VDC |
| Net Weight |
0.3289 lbs |
| Gross Weight |
0.39 lbs |
KT5U2
ABB Circuit Breakers