Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KT5U4
UNDERVOLTAGE RELEASE, 110-125VAC/DC
This item cannot be canceled or returned
Description
UNDERVOLTAGE RELEASE, 110-125VAC/DC
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
KT5U4 |
| Description |
UNDERVOLTAGE RELEASE, 110-125VAC/DC FIELD INSTALLABLE FOR USE W/ T4-T5 CIRCUIT BREAKER |
| Accessory Type |
Undervoltage Release |
| For Use With |
Series T4, T5 |
| Max Voltage |
125 VAC, 125 VDC |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.42 lbs |
KT5U4
ABB Circuit Breakers