Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KT5VD ABB Industrial Accessories, ACCESSORY
KT5VD ABB Industrial Accessories, ACCESSORY
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Specifications
Specifications
| Manufacturer Part Number |
KT5VD |
| Manufacturer |
ABB |
| Family Series |
ABB Industrial Accessories |
| Description |
ACCESSORY |
| Length |
19.69 " |
| Padlockable |
Yes |
| Operator Type |
Rotary Handle Operating Mechanism |
| Net Weight |
1.72 lbs |
| Gross Weight |
1.72 lbs |
KT5VD
ABB Industrial Accessories