KT5VD-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KT5VD-S ABB Industrial Accessories, Shaft, 500mm/19.7in.
MFG Item Number
KT5VD-S

KT5VD-S ABB Industrial Accessories, Shaft, 500mm/19.7in.

MFG Item Number
KT5VD-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, Series
Item #
KT5VD-S
Shaft, 500mm/19.7in.

Series Information

Specifications

Specifications
Manufacturer Part Number KT5VD-S
Manufacturer ABB
Family Series ABB Industrial Accessories
Description Shaft, 500mm/19.7in.
Length 19.69 "
Operator Type Shaft
Net Weight 0.4394 lbs
Gross Weight 0.4394 lbs