Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KT7RH ABB Industrial Accessories, Direct Mount Rotary Handle
KT7RH ABB Industrial Accessories, Direct Mount Rotary Handle
Description
Industrial Accessories, Series
Direct Mount Rotary Handle
Specifications
Specifications
| Manufacturer Part Number |
KT7RH |
| Manufacturer |
ABB |
| Family Series |
ABB Industrial Accessories |
| Description |
Direct Mount Rotary Handle |
| Padlockable |
Yes |
| Color |
Gray |
| Defeatable |
No |
| Operator Type |
Rotary Handle Operating Mechanism |
| Net Weight |
1.69 lbs |
| Gross Weight |
1.69 lbs |
KT7RH
ABB Industrial Accessories