Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | ABB Circuit Breakers |
|---|---|
| Manufacturer | ABB |
| Manufacturer Part Number | KT7XAS2 |
| Description | 2Form C Aux 400VAC/250V |
| Accessory Type | Auxiliary Contact |
| For Use With | Circuit Breakers |
| Max Voltage | 250 VDC, 400 VAC |
| Approvals | CSA, UL |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.37 lbs |