Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KT7XS0

ABB Circuit Breakers

KT7XS0

ABB Circuit Breakers
Shunt Trip, 24V
MFG Item Number
KT7XS0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
KT7XS0
Shunt Trip, 24V

Series Information

Specifications

Specifications
Family Series ABB Circuit Breakers
Manufacturer ABB
Manufacturer Part Number KT7XS0
Description Shunt Trip, 24V T7-X1
Accessory Type Shunt Trip
For Use With Series T7
Max Voltage 24 VAC
Net Weight 0.0113 lbs
Gross Weight 1 lb