Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KT7XS6 ABB Circuit Breakers, Shunt Trip, 110-120V, T7-X1,
KT7XS6 ABB Circuit Breakers, Shunt Trip, 110-120V, T7-X1,
This item cannot be canceled or returned
Description
Shunt Trip, 110-120V, T7-X1,
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
KT7XS6 |
| Description |
Shunt Trip, 110-120V, T7-X1, No Connector Required |
| Accessory Type |
Shunt Trip |
| For Use With |
Series T7 |
| Max Voltage |
120 VAC |
| Net Weight |
0.71 lbs |
| Gross Weight |
1 lb |
KT7XS6
ABB Circuit Breakers