Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | ABB Circuit Breakers |
|---|---|
| Manufacturer | ABB |
| Manufacturer Part Number | KT7XU6 |
| Description | Undervoltage Trip, 110-120VAC, Trips at 35-70pct. of the UV Voltage Rating, T7-X1 |
| Accessory Type | Undervoltage Trip |
| For Use With | Series T7 |
| Max Voltage | 120 VAC |
| Net Weight | 0.585 lbs |
| Gross Weight | 1.61 lbs |