Series Information
| Manufacturer Part Number | 1041262 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Photoelectric Sensors |
| Description | Contrast sensors, KT8, KT8L-P3656, Light source: Laser, red, Communication interface: -, Sensing distance: 150 mm, Switching output: PNP, Light spot size: Ø 0.3 mm, Light spot direction: Round, Light emission: Long side of housing, Connection type Detai |
| Light Source | Laser-Red |
| Scanning Range | 150 mm |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Max Output Current | 0.1 A |
| Connection Type | 5 Pin M12 Connector |
| Switching Element | PNP |
| Frequency | 17,000 Hz |
| Composition | Metallic |
| Operating Temperature | 14-113 °F |
| Protection Rating | IP67 |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |