Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KT9-ENRY Sprecher + Schuh Circuit Breakers, KT9 Series, Plastic Enclosure KTA9-32S.
KT9-ENRY Sprecher + Schuh Circuit Breakers, KT9 Series, Plastic Enclosure KTA9-32S.
This item cannot be canceled or returned
Description
Circuit Breakers, KT9 Series
Plastic Enclosure KTA9-32S.
Specifications
Specifications
| Family Series |
Sprecher + Schuh Circuit Breakers, KT9 Series |
| Product Series |
KT9 |
| Manufacturer |
Sprecher + Schuh |
| Manufacturer Part Number |
KT9-ENRY |
| Description |
Plastic Enclosure KTA9-32S |
| Accessory Type |
Handle |
| For Use With |
KTA9-32S |
| Current Rating |
13 A |
| Output Current |
13 A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KT9-ENRY
Sprecher + Schuh Circuit Breakers, KT9 Series