KTK-0.300
Eaton's Bussmann series Fuses, KTK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KTK-0.300

Eaton's Bussmann series Fuses, KTK Series

KTK-0.300

Eaton's Bussmann series Fuses, KTK Series
LIMITRON FAST ACTING FUSE
Item Number
KTK-0.300
MFG Item Number
KTK-3/10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, KTK Series
Item #
KTK-0.300
LIMITRON FAST ACTING FUSE

KTK Series Information

  • 13/32 x 1‑1/2 Inches
  • 0.1~50 Amps
  • 600VAC
  • Fast Acting
  • UL, CSA, CE Approvals
The Bussmann KTK Series are a group of Midget fuses designed to provide supplemental protection to industrial, commercial, agricultural, heating, ventilating and air conditioning equipment. Due to their small size, Midget fuses are often used to protect internal components such as control circuit wiring, motor control transformers or small motors.

  • Melamine Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number KTK-3/10
Manufacturer Eaton's Bussmann series
Product Series KTK
Family Series Eaton's Bussmann series Fuses, KTK Series
Description Eaton Bussmann series KTK fuse, Control circuits, Lighting circuit protection, Meter circuits, 0.3 A, Non-indicating, Ferrule end x ferrule end, 100 kAIC at 600 V, Nickel-plated bronze endcap, Melamine tube, 600 V
Fuse Type Supplementary (Midget)
Current Rating 0.3 A
AC Voltage 600 VAC
Characteristic Fast Acting
Interrupt Rating 100 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.41 "
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs