Series Information
| Manufacturer Part Number | 1061770 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Photoelectric Sensors |
| Description | Contrast sensors, KTM, KTM-WP117A1P, Light source: LED, RGB, Communication interface: IO-Link, Sensing distance: 12.5 mm, Switching output: PNP, Light spot size: 1.6 mm x 9.5 mm, Light spot direction: Vertical, Light emission: Long side of housing, Conn |
| Light Source | LED-RGB |
| Scanning Range | 12.5 mm |
| Voltage | 12-24 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Max Output Current | 0.05 A |
| Connection Type | Cable with M12 Connector |
| Switching Element | PNP |
| Switching Principle | Light On, Dark On |
| Frequency | 15,000 Hz |
| Composition | Non-Metallic |
| Operating Temperature | 14-131 °F |
| Protection Rating | IP67 |
| Approvals | CE, cULus |
| Comments | IO-Link Communication |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |